Zoro Homepage

2 Set2 Shelf Dividers -total 4 dividers

  • Mfr # NH-1834

  • Zoro # G112337572


product price: $14.55
/ea

Key Features

Material
Metal
Overall Height
12 in
Overall Width
11.25 in
Color
Chrome
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NH-1834
Zoro #
G112337572
UPC #
14982183408
Country of Origin
China

Dimensions

Overall Height
12 in
Overall Width
11.25 in
Overall Length
12 in

Details

Material
Metal
Color
Chrome

Description

The Neu Home Shelf Dividers are perfect for organizing any shelf closet space. Just slide onto the shelf and they create a perfect division that prevents clothes from falling over and creating a mess of the space. The design is slim so it does not take up any additional space on the shelf. Make your closet clean and organized so it is easier for you to find what you are looking for.2 Set2 Shelf Dividers -total 4 dividers


  • •Dimensions: 12.00 x 11.25 x 2.12"
  • •Sturdy Chrome Finish
  • •Separates and organizes your shelf space for better access
  • •Securely locks to any solid shelf and prevents clothing from falling over
  • •Come with 2 set of 2 = total 4 dividers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.