
4 Tier Sonora Bamboo Shelf
Mfr # NH-29994
Zoro # G912337581
product price: $54.39
/eaKey Features
Overall Depth
28.74 in
Overall Length
28.74 in
Material
Bamboo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NH-29994
Zoro #
G912337581
UPC #
14982299949
Country of Origin
China
Dimensions
Overall Depth
28.74 in
Overall Length
28.74 in
Overall Width
12.99 in
Details
Material
Bamboo
Description
Put this Neu Home Sonora Bamboo 4 Tier Shelf inside or outside of your closet to maximize storage space and keep your shoes organized. Easily place anywhere within your bathroom, bedroom, or closet. It holds up to 12 pairs of shoes. The shelves can also store clothes, towels, or other bathroom accessories. The bamboo and white finish are simple and modern and will look good in any room. Put this item in your entryway or bedroom to create a nice place for storage and to keep your shoes organized.
- •Dimensions: 28.74" x 12.99" x 30.98"
- •4 Tier
- •Space saving
- •Free standing design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.