Zoro Homepage

Accessory Organizer in Grey

  • Mfr # NH-30122-GREY

  • Zoro # G112331419


product price: $42.99
/ea

Key Features

Material
MDF
Overall Width
7.28 in
Overall Depth
13.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NH-30122-GREY
Zoro #
G112331419
UPC #
14982301222
Country of Origin
China

Dimensions

Length
13.78 in
Overall Width
7.28 in
Overall Depth
13.78 in

Details

Material
MDF
Color
Grey

Description

Introducing our new accessory organizer, designed with 2 drawers and 12 compartments to keep your small items neat and tidy. This organizer is perfect for storing a wide range of items, such as jewelry, makeup, cosmetics, office supplies, and tech accessories. Its durable construction ensures that it will last for years to come, providing a reliable storage solution for all your small items. Plus, with its sleek and modern design, it will fit seamlessly into any room in your home or office. The accessory organizer is made with high-quality materials that are built to withstand daily wear and tear. The sturdy construction ensures that it can withstand the weight of all your items without bending or breaking. So, you can use it with confidence, knowing that it will keep your items safe and secure. Whether you're storing delicate jewelry or heavy tech accessories, this organizer is up to the task.


  • •Dimensions: 13.8"x 7.3"x 7.1"
  • •Designed with 2 Drawers and 12 Compartments
  • •Hides Device Wires
  • •Ideal for Cosmetics, Office Supplies & Tech Accessories
  • •Durable Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.