Zoro Homepage

Charging Station with Drawer in White

  • Mfr # nh-30121w-1

  • Zoro # G312331424


product price: $56.99
/ea

Key Features

Material
MDF
Overall Depth
12 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
nh-30121w-1
Zoro #
G312331424
UPC #
14982301215
Country of Origin
China

Dimensions

Length
12 in
Overall Depth
12 in
Overall Width
12 in

Details

Material
MDF
Color
White

Description

Put this Neu Home Charging Station on any tabletop to keep your space organized. With 4 cutouts, it keeps your charging cables tangle free and in one place. It is perfect for your desk to charge phones and tablets, as well as storing office supplies in the drawer. The white finish is fresh and clean to compliment any decor.


  • •Dimensions: 12.00 x 12.00 x 6.00
  • •4 Cutouts for Chargers
  • •Drawer and 2 tier Shelf
  • •Keep all electronic gadgets in 1 place with this unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.