
Deluxe 12 Pair over the Door Plastic Shoe Rack with Accessory Hooks
Mfr # NH-17717
Zoro # G112333871
product price: $33.09
/eaKey Features
Material
Plastic
Length
27 in
Height
27 in
Width
6.25 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NH-17717
Zoro #
G112333871
UPC #
14982177179
Country of Origin
China
Dimensions
Length
27 in
Height
27 in
Width
6.25 in
Details
Material
Plastic
Color
Chrome
Description
Create more space and organize your shoes and accessories with the Organize It All Over the Door Shoe Rack. Holding a total of 12 pairs of shoes, this shoe rack is also complete with 4 hooks for hanging accessories. Great for holding sneakers, sandals, loafers and the hooks can hold anything from handbags and accessories! Maximizing space within your home this is a great storage solution for bedrooms, entryways and closets!
- •Dimensions: 27" x 6.25" x 44.25"
- •Convenient over the door shoe rack with hook
- •Fits 12 pairs
- •4 hooks for accessories
- •Plastic holders to prevent scratching
- •Sturdy steel frame
- •Suitable for many type of room settings such as dorm rooms, closets, storage rooms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.