
Deluxe 4 Tier Bamboo Shelf
Mfr # nh-29944W
Zoro # G312337594
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
27.76 in
Overall Length
27.76 in
Color
Natural
Material
bamboo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
nh-29944W
Zoro #
G312337594
UPC #
14982299444
Country of Origin
China
Dimensions
Overall Depth
27.76 in
Overall Length
27.76 in
Overall Width
12.01 in
Details
Color
Natural
Material
bamboo
Description
Store and decorate in your bathroom with the Neu Home Deluxe 4 Tier Bamboo Shelving Unit. Made of natural Bamboo this shelving tower is made up of 4 tiers and is freestanding. Easily place anywhere within your bathroom or sauna, wherever it is needed. The shelves can be used to store towels, toilet paper, toiletries or display decorative items.
- •Natural and eco-friendly 4 tier shelf made from carbonized bamboo
- •Elegant warm color to match your style
- •Built in handles for easy moving
- •4 sturdy shelves to store and organize all your bathroom needs
- •Antimicrobial material makes it long lasting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.