Deluxe Over the Door 6-Basket Hanging Storage Unit , black NH-17716

  • Mfr # NH-17716

  • Zoro # G912337536


product price:  $36.29
/ea

Key Features

Material
Metal
Length
19.5 in
Width
7.5 in
Depth
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NH-17716
Zoro #
G912337536
UPC #
14982177162
Country of Origin
China

Dimensions

Length
19.5 in
Width
7.5 in
Depth
19.5 in

Details

Material
Metal
Color
Black

Description

Maximize your storage space with the Neu Home Over the Door Basket Organizer. This storage unit is designed to hook on the back of most standard doors, creating 6 tiers worth of storage space. Each tier is a sturdy basket made to store or display items. Great for storing accessories, toiletries, bath items. Perfect use for a bathroom, pantry, dorm, office or closet. Make the most of your space and easily hang this on the back of your door to store!


  • •Convenient over the door basket unit
  • •6 plastic baskets
  • •Sturdy steel frame
  • •Suitable for kitchen, closets, storage, and bathrooms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.