Shop ORGANIZED FISHING

CTIO-011 Rod Rack & Camo 3 In 1 Rod Rack

  • Mfr # CTIO-011
  • Zoro # G703960417

product price: 
$
28.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CTIO-011
Zoro #
G703960417
UPC #
856572006663
Country of Origin
China

Description

This great looking camo patterned wall rack can be used on the ceiling, vertically or horizontally on the wall. Holds up to 11 rods or combos, depending on orientation. Easy to assemble all hardware included.

Features
  • Rod Rack & Camo 3 In 1 Rod Rack
Specifications
  • Weight: 3.12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.