30 Pc Velvet Slim Profile Heavy Duty Felt Hangers with Stainless Steel Swivel Hooks Pink
- Mfr # 30PCHANGERPINK
- Zoro # G821737953
product price:Â
$
32.69
/ea
Key Features
Width
17.5 in
Length
0.25 in
Height
9 in
Color
Pink
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30PCHANGERPINK
- Zoro #
- G821737953
- UPC #
- 840191204289
- Country of Origin
- China
- Item
- Velvet Clothes Hangers
- Color
- Pink
- Material
- Stainless Steel
Dimensions
- Width
- 17.5 in
- Length
- 0.25 in
- Height
- 9 in
Description
The Elama Home Pink flocked velvet hangers are durable and sturdy, designed to hold large and heavy pieces of clothing. It's stronger and much more lighter than wooden hangers, but much sturdier to hold heavier and bulkier clothes without bending. These hangers are a great choice for suits, coats, skirts, shorts dresses, sweater, pants, belts, ties, shawls, thin strap shirts, tanks and women undergarments, camisoles and all your winter clothes.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.