Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Orgapack Strapping Combo Tool, 18 V 2180.665

Strapping Combo Tool, 18 V (Discontinued)

  • Mfr # 2180.665
  • Zoro # G4109473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180.665
Zoro #
G4109473
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Height
6 in
Fits Strap Width
5/8 in to 3/4 in
Min. Strapping Width
5/8 in
Max. Strapping Width
3/4 in

Details

Tool Action
Front Action
Tensioner Application
Regular Tension General Purpose
Tool Tension Capacity
900 lb
Tool Weight
10 lb
Tool Strength
Heavy Duty
Battery Voltage
18 V
Tool Seal Type
Friction Weld
Compatible Seal Type
Open Seals
Tensioner Type
Battery
Tool Style
Feedwheel
Fits Strap Tensile
.050
Item
Strapping Combo Tool
Tool Power Source
Battery
Tool Joint Type
Friction Weld

Description

Strapping Combo Tool, Tool Power Source Battery, Tool Strength Heavy Duty, Tool Action Front Action, Fits Strap Width 5/8 in to 3/4 in, Fits Strap Tensile .050, Tool Seal Type Friction Weld, Tool Joint Type Friction Weld, Tool Weight 10 lb, Tool Tension Capacity 900 lb, Tool Style Feedwheel, Tensioner Application Regular Tension General Purpose, Min. Strapping Width 5/8 in, Max. Strapping Width 3/4 in, Overall Height 6 in, Tensioner Type Battery, Compatible Seal Type Open Seals

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.