
000 Casing Nail, 16D, 312 in L, Steel, Galvanized, Brad Head, Round Shank, 50 lb
Mfr # 63192
Zoro # G807449726
product price:Â $254.99
/ea
Free Shipping & Returns
Key Features
Size
16D
Length
3 1/2 in
Material
Steel
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63192
Zoro #
G807449726
UPC #
718928701465
Country of Origin
China
Dimensions
Size
16D
Length
3 1/2 in
Details
Material
Steel
Finish
Galvanized
Description
ORGILL BULK NAILS Casing Nail, 16D, 312 in L, Steel, Galvanized, Head Type Brad, Shank Type Round, Package Quantity 50 lb, Head Size 1164 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.