000 Finishing Nail, 6D, 2 in L, Steel, Galvanized, Brad Head, Round Shank, 50 lb

  • Mfr # 59132

  • Zoro # G607449407


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Size
6D
Length
2 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59132
Zoro #
G607449407
UPC #
718928701717
Country of Origin
China

Dimensions

Size
6D
Length
2 in

Details

Material
Steel
Finish
Galvanized

Description

Finish nails are used for trim and fine finishing work where a smaller, less visible head is desired PROFIT finish nails come in three basic styles finish, casing and hardened trim and are used to set door and window frames, apply trim and in other applications where appearance is an issue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.