Zoro Homepage

Common Nail, 2 in L, 6D, Steel, Galvanized Finish

  • Mfr # 4132

  • Zoro # G107449563


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Length
2 in
Penny Size
6D
Material
Steel
Package Weight
50 lb
Approx. Pkg. Qty.
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4132
Zoro #
G107449563
UPC #
42928182727
Country of Origin
China

Dimensions

Length
2 in
Penny Size
6D

Details

Item
Common Nail
Material
Steel
Finish
Galvanized
Package Weight
50 lb
Approx. Pkg. Qty.
1
Head Type
Flat

Description

For applying wood and hardboard siding to wood structures

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.