Zoro Homepage

Deck Screw, #6 x Steel, Phillips Drive

  • Mfr # 93403

  • Zoro # G504258300


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Phillips Drive
Screw Size
#6
Material
Steel
Finish
Galvanized
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93403
Zoro #
G504258300
UPC #
852158004153
Country of Origin
Thailand

Dimensions

Screw Size
#6

Details

Drive
Phillips
Material
Steel
Finish
Galvanized
Item
Deck Screw
System of Measurement
Inch

Description

ORGILL BULK NAILS Deck Screw, #6 Thread, 1-1/4 in L, Phillips Drive, Galvanized Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.