Zoro Homepage

Deck Screw, 7/8 in x 2-1/2 in, Steel, Phillips Drive

  • Mfr # 93415

  • Zoro # G704258308


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Phillips Drive
Screw Size
7/8 in
Fastener Length
2-1/2 in
Material
Steel
Finish
Galvanized
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93415
Zoro #
G704258308
UPC #
760226056501
Country of Origin
Thailand

Dimensions

Screw Size
7/8 in
Fastener Length
2-1/2 in

Details

Drive
Phillips
Material
Steel
Finish
Galvanized
Item
Deck Screw
System of Measurement
Inch

Description

ORGILL BULK NAILS Deck Screw, #7/8 Thread, 2-1/2 in L, Phillips Drive, Galvanized Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.