Deck Screw, #8 x 3 in, Steel
Mfr # 04191
Zoro # G606869299
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Screw Size
#8
Fastener Length
3 in
Material
Steel
Finish
Galvanized
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04191
Zoro #
G606869299
UPC #
760226056549
Country of Origin
Thailand
Dimensions
Screw Size
#8
Fastener Length
3 in
Details
Material
Steel
Finish
Galvanized
Item
Deck Screw
System of Measurement
Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.