6X6-B Poly Film, 100 ft L, 6 ft W, 6 mil Thick, Black
- Mfr # 6X6-B
- Zoro # G704258278
product price:Â
$
58.59
/ea
Key Features
Length
100 in
Width
6 in
Color
Black
Thickness
6 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6X6-B
- Zoro #
- G704258278
- UPC #
- 679063021620
- Country of Origin
- United States
Dimensions
- Length
- 100 in
- Width
- 6 in
- Thickness
- 6 mil
Details
- Color
- Black
Description
Tough, seamless plastic for tough jobs in construction and agriculture. Full weight with thickness marked on each rigid-core roll to meet building code specifications, complies with ASTM D-4397-84. Bulk.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.