Zoro Homepage

Tarp, Clear, Plastic

  • Mfr # 6291868

  • Zoro # G103949197


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Tarp Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6291868
Zoro #
G103949197
UPC #
679063071618
Country of Origin
China

Details

Color
Clear
Tarp Material
Plastic
Item
Tarp

Description

Features
  • Tough, seamless plastic for tough jobs in construction and agriculture.
  • Full weight with thickness marked on each rigid-core roll to meet building code specifications, complies with astm d-4397-84.
  • Thickness - 6 mil.
  • Color - Clear.
  • Size - 16 in. W x 100 ft. L.
  • Item weight - 47.25 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.