The Maverick Countertop Ice Maker, Makes 23 lbs. in 24 hours, Bullet Shaped In 2 Sizes, Blue
- Mfr # TMT1653
- Zoro # G523367465
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Item - Ice Machines
Ice Maker
Voltage - Ice Machines
120V
Color
Blue
Material
Plastic,Steel
Application
Ice Maker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TMT1653
- Zoro #
- G523367465
- UPC #
- 810168651309
- Country of Origin
- China
- Item - Ice Machines
- Ice Maker
- Voltage - Ice Machines
- 120V
- Color
- Blue
- Material
- Plastic,Steel
- Application
- Ice Maker
Description
The Orgo Maverick Countertop Ice Maker is a must-have addition to your home and kitchen. Engineered to produce up to 23 lbs. of ice in just 24 hours, it delivers perfectly formed bullet-shaped ice that lasts longer, providing you with a constant supply of fresh ice cubes. Whether hosting a party or enjoying a quiet evening at home, this portable ice maker ensures you never run out of ice. The Maverick Ice Maker features sleek ABS housing and operates at a whisper-quiet 40 dB, ensuring minimal disruption to your environment. Its compact design includes a built-in handle, making it easily portable and perfect for any countertop. The top clear view hinged lid allows you to monitor the ice-making process effortlessly, and the intuitive LED control panel on the front allows easy operation. This ice cube maker is versatile, providing two ice size options to cater to different beverage needs. With a rapid production cycle, it can create eight pieces of ice every 6-8 minutes, ensuring a steady supply of ice. The 1-liter water tank and 0.8-liter ice basket capacity are ideal for both personal and small party use. Additionally, its self-cleaning function simplifies maintenance, ensuring your ice maker remains in top condition. The Maverick Countertop Ice Maker automatically halts ice production when the tank is full or water levels are low, providing peace of mind and energy efficiency. This ice machine also includes an ice scoop for convenient serving.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.