This item is Discontinued.

Oriental Weavers 3 ft. 10 in. x 5 ft. 5 in. Kashan Traditional Area Rug, Navy K119U1117165ST

3 ft. 10 in. x 5 ft. 5 in. Kashan Traditional Area Rug, Navy (Discontinued)

  • Mfr # K119U1117165ST
  • Zoro # G215814727
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K119U1117165ST
Zoro #
G215814727
UPC #
748679486465
Country of Origin
China

Description

Oriental Weavers provide innovative designs and production technology enable us to transform the highest quality materials into a wide selection of products that can be enjoyed for years but are affordable enough to replace as often as you redecorate. The Kashan collection showcases timeless design in fresh colors of alabaster true red deep Atlantic blue and black with accents of wedgewood terracotta soft gold and sage. This collection boasts traditional Persian patterns and time-honored classics simplified for today's more relaxed yet sophisticated interiors. Machine-made of polypropylene the Kashan collection has a soft luxurious hand and dense pile. Features -Kashan traditional area rug Specifications - Color: Navy - Color Blend: Navy & Ivory - Fibre Type: Polypropylene - Back Type: Woven Polypropylene - Weave: Machine Woven - Pattern: Oriental - Shape: Rectangle - Size: 3 ft. 10 in. x 5 ft. 5 in. - Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.