Zoro Homepage

7 ft. x 6 in. AllinOne Rug, Beige

  • Mfr # A0004E229RDST

  • Zoro # G716316355


product price: $48.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0004E229RDST
Zoro #
G716316355
UPC #
-
Country of Origin
China

Description

The all-purpose rug pad featuring our proprietary thin needlepunch construction, All-N-One is also reversible - great for hard surface and carpeting. Features For use on all hard surface floors to prevent scratching Naturally protective, hand washable, and easy to cut to size Extends life of rug and keeps rugs in place Specifications Color: Beige Size: 7ft 6in Material: Synthetic Fibers and Latex Backing Dimension: 0.08in H x 90in W x 90in D Weight: 5.85 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.