This item is Discontinued.

Oriental Weavers 8 ft. 6 in. x 11 ft. 7 in. Atlas Casual Area Rug, Black A8048Q260370ST

This item is Discontinued.

Oriental Weavers

8 ft. 6 in. x 11 ft. 7 in. Atlas Casual Area Rug, Black (Discontinued)

Mfr # A8048Q260370ST
Zoro # G316315222
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A8048Q260370ST
Zoro #
G316315222
UPC #
-
Country of Origin
China

Description

Oriental Weavers provide innovative designs and production technology enable us to transform the highest quality materials into a wide selection of products that can be enjoyed for years, but are affordable enough to replace as often as you redecorate. The Atlas collection showcases a stunning inter-mixture of lustrous and matte yarns. The simplified textures in these tonal rugs layer harmoniously. The Atlas collection will illuminate your floor and give a cozy ambience to your interior. machine-woven of nylon/polypropylene blend . Features Atlas casual area rug Specifications Color: Black Color Blend: Black & Grey Fibre Type: Nylon/PolyP Back Type: Woven Polypropylene Weave: Machine Woven Pattern: Geometric Shape: Rectangle Size: 8 ft. 6 in. x 11 ft. 7 in. Weight: 65 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.