This item is Discontinued.

Oriental Weavers A0004E264356ST 8 ft. x 8 in. & 11 ft. x 8 in. All-in-One Rug; Beige A0004E264356ST

This item is Discontinued.

Oriental Weavers

A0004E264356ST 8 ft. x 8 in. & 11 ft. x 8 in. All-in-One Rug; Beige (Discontinued)

Mfr # A0004E264356ST
Zoro # G003883515
UPC # 748679210091
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A0004E264356ST
Zoro #
G003883515
UPC #
748679210091
Country of Origin
China

Description

The all-purpose rug pad featuring our proprietary thin needlepunch construction, All-N-One is also reversible - great for hard surface and carpeting.

Features
  • For use on all hard surface floors to prevent scratching
  • Naturally antimicrobial, hand washable, and easy to cut to size
  • Extends life of rug and keeps rugs in place
Specifications
  • Color: Beige
  • Size: 8' 8" x 11' 8"
  • Material: Synthetic Fibers and Latex Backing
  • Dimension: 0.08" H x 104" W x 140" D
  • Weight: 14.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.