A8037J200300ST 6 ft. 7 in. x 9 ft. 6 in. Rectangle Atlas Area Rug; Gold & Green

  • Mfr # A8037J200300ST

  • Zoro # G003745455


product price:  $848.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A8037J200300ST
Zoro #
G003745455
UPC #
748679490707
Country of Origin
China

Description

Oriental weavers provide innovative designs and production technology enable us to transform the highest quality materials into a wide selection of products that can be enjoyed for years, but are affordable enough to replace as often as you redecorate.

The atlas collection showcases a stunning inter-mixture of lustrous and matte yarns. The simplified textures in these tonal rugs layer harmoniously. The atlas collection will illuminate your floor and give a cozy ambience to your interior. Machine-woven of nylon/polypropylene blend in the USA.

Specifications
  • Color: Gold & Green
  • Material: Nylon & Polypropylene
  • Collection: Atlas
  • Weave: Machine Woven
  • Back Type: Woven Polypropylene
  • Pattern: Abstract
  • Shape: Rectangle
  • Pile: Cut Pile
  • Style: Casual
  • Size: 6 ft. 7 in. x 9 ft. 6 in.
  • Weight: 25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.