Zoro Homepage

Andorra 7124A 2x3 Rectangle - Navy/ Blue-Nylon/PolyP

  • Mfr # A7124A058100ST

  • Zoro # G015818581


product price: $82.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7124A058100ST
Zoro #
G015818581
UPC #
748679457076
Country of Origin
China

Description

Andorra is the result of an unprecedented weaving technology that removes the boundaries and color limitations of conventional woven rugs. Multiple yarn systems blend for a stunning range of over 200 colors and a dense yet soft pile for a luxurious hand and beautiful finish. A beautiful collection where vintage soul meets modern traditional styling in brilliant saturated jewel tones. Features -Nylon/PolyP -Woven Polypropylene Specifications - Collection: Andorra - Style Type: Casual - All Style Type: Traditional - Color: Navy - Weave: Machine Woven - Pattern: Oriental - Shape: Rectangle - Country of Origin: USA - Pipe Type: Cut Pile - Size: 1'10 x 3' 2 - Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.