This item is Discontinued.

Oriental Weavers Atlas Indoor Casual Abstract Rectangle Area Rug, Gold 10 ft. x 13 ft. 2 in. A8037J305400ST

This item is Discontinued.

Oriental Weavers

Atlas Indoor Casual Abstract Rectangle Area Rug, Gold 10 ft. x 13 ft. 2 in. (Discontinued)

Mfr # A8037J305400ST
Zoro # G516315275
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A8037J305400ST
Zoro #
G516315275
UPC #
-
Country of Origin
China

Description

The Atlas collection showcases a stunning inter-mixture of lustrous and matte yarns. The simplified textures in these tonal rugs layer harmoniously. The Atlas collection will illuminate your floor and give a cozy ambience to your interior. machine-woven of nylon/polypropylene blend . Features Atlas Indoor Casual Abstract Rectangle Area Rug Specifications Color: Gold Size: 10 ft. x 13 ft. 2 in. Collection: Atlas Style Type: Casual Alt Type: Casual Back Type: Woven Polypropylene Weave: Machine Woven Pattern: Abstract Shape: Rectangle Pile Type: Cut Pile Fiber Type: Nylon/PolyP Weight: 85 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.