Zoro Homepage

Cayman 190L9 2x4 Rectangle - Sand/ Pink-Polypropylene

  • Mfr # C190L9056100ST

  • Zoro # G315818595


product price: $24.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C190L9056100ST
Zoro #
G315818595
UPC #
748679472772
Country of Origin
China

Description

The Cayman collection is machine woven of 100% polypropylene featuring a high/low effect utilizing textured tri-colored yard in a multi-level cut pile and flat weave construction that can be used inside the home as well as outdoors. Vibrant shades of tangerine lime Mediterranean blue cherry red charcoal and bright strawberry pink pop on the natural sand colored background in crisp geometric and global inspired patterns. Features -Polypropylene -Woven Polypropylene Specifications - Collection: Cayman - Style Type: Outdoor - All Style Type: Casual - Color: Sand - Weave: Machine Woven - Pattern: Floral - Secondary Pattern: Outdoor - Shape: Rectangle - Country of Origin: Egypt - Pipe Type: Mixed Pile - Size: 1'10 x 3' 3 - Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.