This item is Discontinued.

Oriental Weavers E8031B067253ST 2 x 8 ft.3 in. Evolution Contemporary Area Rug; Gold E8031B067253ST

This item is Discontinued.

Oriental Weavers

E8031B067253ST 2 x 8 ft.3 in. Evolution Contemporary Area Rug; Gold (Discontinued)

Mfr # E8031B067253ST
Zoro # G303701991
UPC # 748679484065
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E8031B067253ST
Zoro #
G303701991
UPC #
748679484065
Country of Origin
China

Description

Oriental Weavers provide innovative designs and production technology enable us to transform the highest quality materials into a wide selection of products that can be enjoyed for years, but are affordable enough to replace as often as you redecorate.

The Evolution collection uses elements of the natural landscape, captured in artistic form, to add beauty to your floor. It evokes a sense of harmony emulating natural processes such as oxidation, patina and weathered surfaces of rust, bark and stone. Utilizing a mixture of textured yarns, both shiny and matte, the Evolution collection will define your space with dimension and visual interest. machine-woven of nylon/polypropylene blend in the USA.

Features
  • Evolution contemporary area rug
Specifications
  • Color: Gold
  • Color Blend: Gold & Beige
  • Fibre Type: Nylon/PolyP
  • Back Type: Woven Polypropylene
  • Weave: Machine Woven
  • Pattern: Abstract
  • Shape: Runner
  • Size: 2 x 8 ft.3 in.
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.