Zoro Homepage

Evolution Indoor Contemporary Abstract Rectangle Area Rug, Grey - 6 ft. 7 in. x 9 ft. 6 in.

  • Mfr # E8025B200300ST

  • Zoro # G615815003


product price: $1,061.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E8025B200300ST
Zoro #
G615815003
UPC #
748679483815
Country of Origin
China

Description

The Evolution collection uses elements of the natural landscape captured in artistic form to add beauty to your floor. It evokes a sense of harmony emulating natural processes such as oxidation patina and weathered surfaces of rust bark and stone. Utilizing a mixture of textured yarns both shiny and matte the Evolution collection will define your space with dimension and visual interest. machine-woven of nylon/polypropylene blend in the USA. Features -Evolution Indoor Contemporary Abstract Rectangle Area Rug Specifications - Color: Grey - Size: 6 ft. 7 in. x 9 ft. 6 in. - Collection: Evolution - Style Type: Contemporary - Alt Type: Contemporary - Back Type: Woven Polypropylene - Weave: Machine Woven - Pattern: Abstract - Shape: Rectangle - Country of Origin: USA - Pile Type: Cut Pile - Fiber Type: Nylon/PolyP - Weight: 25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.