Zoro Homepage

Evolution Indoor Contemporary Abstract Round Rug, Blue 7 ft. 10 in.

  • Mfr # E8011B240RDST

  • Zoro # G616316387


product price: $1,151.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E8011B240RDST
Zoro #
G616316387
UPC #
-
Country of Origin
China

Description

The Evolution collection uses elements of the natural landscape, captured in artistic form, to add beauty to your floor. It evokes a sense of harmony emulating natural processes such as oxidation, patina and weathered surfaces of rust, bark and stone. Utilizing a mixture of textured yarns, both shiny and matte, the Evolution collection will define your space with dimension and visual interest. machine-woven of nylon/polypropylene blend . Features Evolution Indoor Contemporary Abstract Round Rug Specifications Color: Blue Size: 7 ft. 10 in. Collection: Evolution Style Type: Contemporary Alt Type: Contemporary Back Type: Woven Polypropylene Weave: Machine Woven Pattern: Abstract Shape: Round Pile Type: Cut Pile Fiber Type: Nylon/PolyP Weight: 32 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.