This item is Discontinued.

Oriental Weavers M6025L073135ST 2 ft. 5 in. x 4 ft. 5 in. Marina Rectangle Rug - Grey M6025L073135ST

This item is Discontinued.

Oriental Weavers

M6025L073135ST 2 ft. 5 in. x 4 ft. 5 in. Marina Rectangle Rug - Grey (Discontinued)

Mfr # M6025L073135ST
Zoro # G103702198
UPC # 748679506613
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M6025L073135ST
Zoro #
G103702198
UPC #
748679506613
Country of Origin
China

Description

Marina is an elegant new introduction for indoor or outdoor use and features a 100% polypropylene looped yarn made in Egypt. It features a classic neutral palette using high contrast colors like black, ivory, deep navy, sand and cool gray. The collection includes casual but sophisticated patterns like updated geometrics and simplified traditionals that all feel fresh but timeless.

Specifications
  • Color: Grey
  • Size: 2 ft. 5 in. x 4 ft. 5 in.
  • Shape: Rectangle
  • Pattern: 6025L
  • Construction: Machine Woven
  • Material: Polypropylene
  • Style: Outdoor
  • Collection: Marina
  • Country of Origin: Egypt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.