This item is Discontinued.

Oriental Weavers Marina Indoor Outdoor Outdoor Border Rectangle Area Rug, Black - 7 ft. 10 in. x 10 ft. 10 in. M1247K240330ST

This item is Discontinued.

Oriental Weavers

Marina Indoor Outdoor Outdoor Border Rectangle Area Rug, Black - 7 ft. 10 in. x 10 ft. 10 in. (Discontinued)

Mfr # M1247K240330ST
Zoro # G415815487
UPC # 748679503971
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M1247K240330ST
Zoro #
G415815487
UPC #
748679503971
Country of Origin
China

Description

Marina is an elegant new introduction for indoor or outdoor use and features a 100% polypropylene looped yarn . It features a classic neutral palette using high contrast colors like black ivory deep navy sand and cool gray. The collection includes casual but sophisticated patterns like updated geometrics and simplified traditionals that all feel fresh but timeless. Features -Marina Indoor Outdoor Outdoor Border Rectangle Area Rug Specifications - Color: Black - Size: 7 ft. 10 in. x 10 ft. 10 in. - Collection: Marina - Style Type: Outdoor - Alt Type: Casual - Back Type: Woven Polypropylene - Weave: Machine Woven - Pattern: Border - Shape: Rectangle - - Pile Type: Loop Pile - Fiber Type: Polypropylene - Weight: 22 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.