This item is Discontinued.

This item is Discontinued.
Marina Indoor Outdoor Outdoor Oriental Rectangle Area Rug, Ivory 8 ft. 6 in. x 13 ft. (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M1248W259396ST
Zoro #
G316315192
UPC #
-
Country of Origin
China
Description
Marina is an elegant new introduction for indoor or outdoor use and features a 100% polypropylene looped yarn made in Egypt. It features a classic neutral palette using high contrast colors like black, ivory, deep navy, sand and cool gray. The collection includes casual but sophisticated patterns like updated geometrics and simplified traditionals that all feel fresh but timeless. Features Marina Indoor Outdoor Outdoor Oriental Rectangle Area Rug Specifications Color: Ivory Size: 8 ft. 6 in. x 13 ft. Collection: Marina Style Type: Outdoor Alt Type: Traditional Back Type: Woven Polypropylene Weave: Machine Woven Pattern: Oriental Shape: Rectangle Country of Origin: Egypt Pile Type: Loop Pile Fiber Type: Polypropylene Weight: 42 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.