Oriental Weavers Andorra 7139A 8x10 Rectangle - Blue/ Multi-Nylon/PolyP

  • Mfr # A7139A240343ST

  • Zoro # G503701074


product price:  $1,273.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7139A240343ST
Zoro #
G503701074
UPC #
748679456499
Country of Origin
China

Description

Andorra is the result of an unprecedented weaving technology that removes the boundaries and color limitations of conventional woven rugs. Multiple yarn systems blend for a stunning range of over 200 colors and a dense, yet soft pile for a luxurious hand and beautiful finish. A beautiful collection where vintage soul meets modern traditional styling in brilliant, saturated jewel tones.

Features
  • Nylon/PolyP
  • Woven Polypropylene
Specifications
  • Collection: Andorra
  • Style Type: Traditional
  • All Style Type: Casual
  • Color: Blue
  • Weave: Machine Woven
  • Pattern: Oriental
  • Shape: Rectangle
  • Country of Origin: USA
  • Pipe Type: Cut Pile
  • Size: 7'10" x 10'10"
  • Weight: 40 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.