This item is Discontinued.

Oriental Weavers Oriental Weavers C93002076243ST 2 x 8 ft. 6 in. Craft Area Rug; Ash & Sand C93002076243ST

This item is Discontinued.

Oriental Weavers

Oriental Weavers C93002076243ST 2 x 8 ft. 6 in. Craft Area Rug; Ash & Sand (Discontinued)

Mfr # C93002076243ST
Zoro # G403702812
UPC # 748679488025
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C93002076243ST
Zoro #
G403702812
UPC #
748679488025
Country of Origin
China

Description

Oriental weavers provide innovative designs and production technology enable us to transform the highest quality materials into a wide selection of products that can be enjoyed for years, but are affordable enough to replace as often as you redecorate.

The craft collection features the beauty of 100% natural, undyed wool in shades of ivory, sand, heathered gray and taupe. The soft looped construction emphasizes the cozy, rustic charm of these handcrafted rugs. Drawing inspiration from traditional nomadic textiles, these global elements are sure to add warmth and intrigue to any decor. Made in india.

Specifications
  • Color: Ash & Sand
  • Material: Wool
  • Collection: Craft
  • Weave: Handcrafted
  • Back Type: Cloth
  • Pattern: Floral
  • Pile: Loop Pile
  • Style: Casual
  • Size: 2 x 8 ft. 6 in.
  • Weight: 14.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.