Oriental Weavers L0005E229RDST 7 ft. x 6 in. LuxeHold Rug; Beige

  • Mfr # L0005E229RDST

  • Zoro # G503771848


product price:  $80.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L0005E229RDST
Zoro #
G503771848
UPC #
748679210251
Country of Origin
China

Description

Luxehold is the ultimate in rug padding, offering cushioned comfort and protection for both your rug and your floor. Reversible for use on hard surfaces and carpet, Luxehold is ideal for uneven surfaces and reduces puckering under heavy furniture.

Features
  • For use on all hard surface floors to prevent scratching
  • Naturally antimicrobial, hand washable, and easy to cut to size
  • Extends life of rug and keeps rugs in place
Specifications
  • Color: Beige
  • Size: 7' 6"
  • Material: Synthetic Fibers and Latex Backing
  • Dimension: 0.24" H x 90" W x 90" D
  • Weight: 13.45 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.