This item is Discontinued.

Oriental Weavers S0001C228RNDST 7 ft. x 6 in. Sure Grip Round Rug; Beige S0001C228RNDST

This item is Discontinued.

Oriental Weavers

S0001C228RNDST 7 ft. x 6 in. Sure Grip Round Rug; Beige (Discontinued)

Mfr # S0001C228RNDST
Zoro # G803784913
UPC # 748679209774
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S0001C228RNDST
Zoro #
G803784913
UPC #
748679209774
Country of Origin
China

Description

Non-slip polymer coated polyester, Suregrip is a great value for use on all hard surface floors.

Features
  • For use on all hard surface floors to prevent scratching
  • Naturally antimicrobial, hand washable, and easy to cut to size
  • Extends life of rug and keeps rugs in place
Specifications
  • Color: Beige
  • Size: 7' x 6"
  • Material: PVC Coated Polyester
  • Dimension: 0.04" H x 90" W x 90" D
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.