This item is Discontinued.

This item is Discontinued.
Raleigh Indoor Casual Geometric Rectangle Area Rug, Brown 9 ft. 10 in. x 12 ft. 10 in. (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R4927K300390ST
Zoro #
G316315239
UPC #
-
Country of Origin
China
Description
With its soft, dense pile made of durable 100% polypropylene and thoughtful design direction, Raleigh is a collection full of instant heirloom pieces. The palette features classic neutrals like deep navy, warm grays and soft ivory alongside trend-forward accent colors like smoky teal and blush. used in looks like updated traditionals and globally-inspired patterns, the palette makes this collection modern yet timeless. Features Raleigh Indoor Casual Geometric Rectangle Area Rug Specifications Color: Brown Size: 9 ft. 10 in. x 12 ft. 10 in. Collection: Raleigh Style Type: Casual Alt Type: Casual Back Type: Woven Polypropylene Weave: Machine Woven Pattern: Geometric Shape: Rectangle Country of Origin: Egypt Pile Type: Cut Pile Fiber Type: Polypropylene Weight: 70 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.