This item is Discontinued.

Oriental Weavers Raleigh Indoor Traditional Oriental Rectangle Area Rug, Navy 9 ft. 10 in. x 12 ft. 10 in. R022K5300390ST

This item is Discontinued.

Oriental Weavers

Raleigh Indoor Traditional Oriental Rectangle Area Rug, Navy 9 ft. 10 in. x 12 ft. 10 in. (Discontinued)

Mfr # R022K5300390ST
Zoro # G316315260
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R022K5300390ST
Zoro #
G316315260
UPC #
-
Country of Origin
China

Description

With its soft, dense pile made of durable 100% polypropylene and thoughtful design direction, Raleigh is a collection full of instant heirloom pieces. The palette features classic neutrals like deep navy, warm grays and soft ivory alongside trend-forward accent colors like smoky teal and blush. used in looks like updated traditionals and globally-inspired patterns, the palette makes this collection modern yet timeless. Features Raleigh Indoor Traditional Oriental Rectangle Area Rug Specifications Color: Navy Size: 9 ft. 10 in. x 12 ft. 10 in. Collection: Raleigh Style Type: Traditional Alt Type: Casual Back Type: Woven Polypropylene Weave: Machine Woven Pattern: Oriental Shape: Rectangle Country of Origin: Egypt Pile Type: Cut Pile Fiber Type: Polypropylene Weight: 70 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.