Verona Indoor Casual Geometric Rectangle Area Rug, Grey - 2 x 3 ft.

  • Mfr # V529H6060090ST

  • Zoro # G115815602


product price:  $47.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V529H6060090ST
Zoro #
G115815602
UPC #
748679506125
Country of Origin
China

Description

Verona is an inviting collection that highlights the innovative use of machine-woven 100% polyester microfiber for an unbelievably soft hand and luxurious feel. It features a classic palette of neutrals with ivory and cool grays that still feel current with the addition of mink brown and warm caramel. Simple geometrics graphic textures and globally-inspired patterns utilize these neutrals to fit a wide range of decor styles. Features -Verona Indoor Casual Geometric Rectangle Area Rug Specifications - Color: Grey - Size: 2 x 3 ft. - Collection: Verona - Style Type: Casual - Alt Type: Casual - Back Type: Woven Polypropylene - Weave: Machine Woven - Pattern: Geometric - Shape: Rectangle - Country of Origin: Egypt - Pile Type: Cut Pile - Fiber Type: Polyester - Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.