This item is Discontinued.

Oriental Weavers Verona Indoor Casual Geometric Rectangle Area Rug, Grey - 6 ft. 7 in. x 9 ft. 6 in. V004D6200290ST

This item is Discontinued.

Oriental Weavers

Verona Indoor Casual Geometric Rectangle Area Rug, Grey - 6 ft. 7 in. x 9 ft. 6 in. (Discontinued)

Mfr # V004D6200290ST
Zoro # G415814671
UPC # 748679495900
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V004D6200290ST
Zoro #
G415814671
UPC #
748679495900
Country of Origin
China

Description

Verona is an inviting collection that highlights the innovative use of machine-woven 100% polyester microfiber for an unbelievably soft hand and luxurious feel. It features a classic palette of neutrals with ivory and cool grays that still feel current with the addition of mink brown and warm caramel. Simple geometrics graphic textures and globally-inspired patterns utilize these neutrals to fit a wide range of decor styles. Features -Verona Indoor Casual Geometric Rectangle Area Rug Specifications - Color: Grey - Size: 6 ft. 7 in. x 9 ft. 6 in. - Collection: Verona - Style Type: Casual - Alt Type: Casual - Back Type: Woven Polypropylene - Weave: Machine Woven - Pattern: Geometric - Shape: Rectangle - Country of Origin: Egypt - Pile Type: Cut Pile - Fiber Type: Polyester - Weight: 25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.