Z75504076243ST 2 ft. 6 in. x 8 ft. Zahra 75504 Rectangle Area Rug; Grey

  • Mfr # Z75504076243ST

  • Zoro # G703702604


product price:  $128.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z75504076243ST
Zoro #
G703702604
UPC #
748679519811
Country of Origin
China

Description

Hand-tufted of 100% wool, the Zahra collection utilizes space-dyed yarn in tonal neutrals with pops of gold, pumpkin, magenta and turquoise in Boho traditional designs. With its soft and chunky looped construction, Zahra adds a cozy warmth and charm to accentuate your space.

Specifications
  • Color: Grey
  • Size: 2 ft. 6 in. x 8 ft.
  • Shape: Rectangle
  • Collection: Zahra
  • Style: Traditional/Casual
  • Construction: Handcrafted
  • Material: Wool
  • Country of Origin: India

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.