Shop ORIGENZ NATURAL
See all product information
Create Account
Degreaser, 1 gal, Chemical Based Solvent, Mild, 4 PK
- Mfr # FPR75-HD-04X1-E692
- Zoro # G909992724
product price:Â
$
137.99
/pk of 4, $34.50/ea
Free Shipping & Returns
Key Features
Container Size
1 gal
Base Formula
Chemical Based Solvent
Cleaner Form
Liquid
Ready to Use/Concentrated
Ready to Use
Flash Point
392 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPR75-HD-04X1-E692
- Zoro #
- G909992724
- UPC #
- 850002523089
- Country of Origin
- United States
- Item
- Degreaser
- Base Formula
- Chemical Based Solvent
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Ready to Use
- Flash Point
- 392 Degrees F
- Recommended Dilution
- Ready to Use
- Color
- Orange
- Primary Chemical
- Ethoxylated Alcohol
- Fragrance
- Mild
- pH Range
- 10.5-10.7
- Biodegradable
- Yes
- For Use on
- Grease, Oil
- Nonflammable
- No
- Type
- Degreaser
Dimensions
- Container Size
- 1 gal
Description
Grease Extreme Degreaser is an industrial-strength cleaner/degreaser perfect for the toughest jobs, yet compatible with surfaces that in contact with food and drink. Grease Extreme's nontoxic formula emulsifies and removes grease, oil, fat, and other organic matter while leaving surfaces squeaky-clean.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.