Glass Cleaner, Liquid, Mild to none, 4 PK
- Mfr # FPR75-GP-04X1-E650
- Zoro # G609733047
product price:Â
$
124.99
/pk of 4, $31.25/ea
Free Shipping & Returns
Key Features
Cleaner Form
Liquid
Fragrance
Mild to none
Color
Blue
Flash Point
200 Degrees C
Height
12.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FPR75-GP-04X1-E650
- Zoro #
- G609733047
- UPC #
- 850002523058
- Country of Origin
- United States
Dimensions
- Height
- 12.5 in
- Depth
- 13 in
- Width
- 12.50 in
Details
- Item
- Glass Cleaner
- Cleaner Form
- Liquid
- Fragrance
- Mild to none
- Color
- Blue
- Flash Point
- 200 Degrees C
- Removes
- Fingerprints, Grease, Nicotine, Rain, Sea Spray, Smoke
- Surfaces for Use On
- Glass, Windows
- For Use On
- Glass, Windows
Description
Glass and Window Cleaner is a non-toxic professional-stength glass and window cleaner which quickly removes smoke, grease, nicotine, fingerprints, rain, sea spray and more, leaving surfaces noticeably brighter and more reflective than traditional cleaners.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.