Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bag Dispenser-Double-Standard-PETG-Clear

  • Mfr # BG20X01CL

  • Zoro # G222782712


product price: $54.19
/ea

Key Features

Material
PETG Plastic
Color
Clear
Length
3.7 in
Width
10.26 in
Height
7.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG20X01CL
Zoro #
G222782712
UPC #
-
Country of Origin
United States

Dimensions

Length
3.7 in
Width
10.26 in
Height
7.3 in

Details

Material
PETG Plastic
Color
Clear
Item
Bag Dispenser

Description

ORIGIN Double Bag Dispenser - Clear PETG Holds 2 bag rolls. Dual Mounting Built for convenience and clarity, this dual-roll dispenser mounts vertically or horizontally to suit your space. Crafted from crystal-clear PETG plastic for enhanced visibility and easy monitoring. A clean, efficient solution for patient rooms, clinics, offices, or any tight utility space where fast access and durability are essential.

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.