Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bag Dispenser-Single-Large Capacity-Steel-Beige

  • Mfr # BG09X04BG

  • Zoro # G722782595


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Length
6.3 in
Color
Beige
Material
Steel
Height
6.25 in
Width
10.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG09X04BG
Zoro #
G722782595
UPC #
-
Country of Origin
United States

Dimensions

Length
6.3 in
Height
6.25 in
Width
10.06 in

Details

Item
Bag Dispenser
Color
Beige
Material
Steel

Description

ORIGIN Large Bag Dispenser - Beige Steel Convenient. Space-Saving. Long-Lasting Holds one roll of bags with vertical or horizontal wall mounting via two-way keyholes. Lightweight, powder-coated steel in Beige for a clean, durable finish. Perfect for healthcare, lab, or industrial settings.. Order now for simple, reliable bag storage!

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.