
Bedpan & Urinal Dispenser-Steel-Beige
Mfr # BP10X04BG
Zoro # G022782615
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
For Use With
Bedpans, Urinals, Specimen Collectors
Height
12 in
Configuration
Single
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP10X04BG
Zoro #
G022782615
UPC #
-
Country of Origin
United States
Dimensions
Height
12 in
Width
12.22 in
Depth
4.16 in
Details
Color
Beige
Item
Bedpan Dispenser
For Use With
Bedpans, Urinals, Specimen Collectors
Configuration
Single
Material
Steel
Mounting Type
Wall
Description
ORIGIN Bedpan & Urinal Dispenser - Quartz Beige Hygienic. Space-Saving Stores bedpans, urinals, and specimen containers in a clean and accessible way-ideal for hospitals, clinics, and care facilities. Keyholes for secure wall mounting help reduce clutter in patient care areas. Constructed from quartz beige powder-coated steel for durability, easy cleaning, and a professional appearance. Keep patient areas organized, hygienic, and efficient-order your essential storage solution today!
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.