Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Dispenser-Double-Tall-Stainless Steel

  • Mfr # BK21X03ND

  • Zoro # G122782614


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Mounts On
Wall
Height
17 in
For Use With
Bulk Earplugs, Bouffant Caps, Shoe & Beard Covers & other Bulk items
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK21X03ND
Zoro #
G122782614
UPC #
-
Country of Origin
United States

Dimensions

Height
17 in
Width
12.83 in
Depth
5.91 in

Details

Material
Stainless Steel
Item
Bulk Dispenser
Color
Silver
Mounts On
Wall
For Use With
Bulk Earplugs, Bouffant Caps, Shoe & Beard Covers & other Bulk items

Description

ORIGIN Tall Double Bulk Dispenser - Stainless Steel Dual Compartments. Top-Load, Dual Dispense Heavy-duty dispenser with two spacious compartments for bulk items. Top and bottom dispensing with a hinged lid for cleanliness and easy access. Sleek stainless steel build. Ideal for medical, industrial, and commercial use.

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.