
Bulk Dispenser-Quad-Tall-Stainless Steel
Mfr # BK41X03ND
Zoro # G622782725
product price: $480.99
/ea
Free Shipping & Returns
Key Features
Width
24.75 in
Height
17 in
Depth
5.91 in
For Use With
Bulk Earplugs, Bouffant Caps, Shoe & Beard Covers & other Bulk items
Mounts On
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK41X03ND
Zoro #
G622782725
UPC #
-
Country of Origin
United States
Dimensions
Width
24.75 in
Height
17 in
Depth
5.91 in
Details
For Use With
Bulk Earplugs, Bouffant Caps, Shoe & Beard Covers & other Bulk items
Mounts On
Wall
Material
Stainless Steel
Color
Silver
Item
Bulk Dispenser
Description
ORIGIN Large Capacity Quad Bulk Dispenser - Stainless Steel 4 Compartments. Dual Dispense. Wall Mount Heavy-duty dispenser with four compartments for bulk storage. This large capacity unit features top and bottom dispensing, hinged lid, and keyholes for secure wall mounting. Durable stainless steel construction-ideal for medical, industrial, or commercial use.
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.