
Bulk Dispenser-Triple-Steel-White
Mfr # BK30X04WH
Zoro # G822782730
product price: $337.99
/ea
Free Shipping & Returns
Key Features
Width
18.75 in
For Use With
Bulk Earplugs, Bouffant Caps, Shoe & Beard Covers & other Bulk items
Material
Steel
Mounts On
Wall
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK30X04WH
Zoro #
G822782730
UPC #
-
Country of Origin
United States
Dimensions
Width
18.75 in
Depth
6 in
Height
11 in
Details
For Use With
Bulk Earplugs, Bouffant Caps, Shoe & Beard Covers & other Bulk items
Material
Steel
Item
Bulk Dispenser
Mounts On
Wall
Color
White
Description
ORIGIN Triple Bulk Dispenser - White Powder-Coated Steel 3 Compartments. Dual Dispense. Wall Mount Designed for top-loading and bottom dispensing, this triple-compartment unit features a bright white finish that complements hygienic, professional spaces. Made from durable steel with a clean, polished appearance ideal for clinical and lab environments..
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.